Order Entry
Belgium
Orders LinkContactUsLinkComponent
Spoon spatulas, broad shape

Spoon spatulas, broad shape

210 mm, 20 mm, 2 ml
Catalog # 231-0077
Supplier:   NICKEL ELECTRO
Spoon spatulas, broad shape
Catalog # 231-0077
Supplier:  NICKEL ELECTRO
Spoon spatulas, broad shape
Spoon spatulas, broad shape

210 mm, 20 mm, 2 ml

Price
40,70 €
Log in for availability
1 * 1 ST
Product Details & Documents

Pure nickel (99,6%).

  • One end is flat and spatula-shaped, the other end is spoon-shaped
  • Excellent chemical resistance
  • Excellent thermal resistance
  • Quick and easy to clean
Specifications
  • Capacity:
    2 ml
  • Length:
    210 mm
  • Seq:
    04
  • Spoon size:
    20 mm