Spoon spatulas, broad shape
180 mm, 20 mm, 2 ml
N° de catalogue 231-0076
Fournisseur: NICKEL ELECTRO
Jump to:
Product Details & Documents
Pure nickel (99,6%).
- One end is flat and spatula-shaped, the other end is spoon-shaped
- Excellent chemical resistance
- Excellent thermal resistance
- Quick and easy to clean
Specifications
- Capacity:2 ml
- Length:180 mm
- Seq:03
- Spoon size:20 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



