Order Entry
Belgium
Orders LinkContactUsLinkComponent
Jars, multipurpose, with covers, Nalgene®

Jars, multipurpose, with covers, Nalgene®

2200 ml, 133 mm, 195 mm
Catalog # 216-8262
   Low Manufacturing Impact
Jars, multipurpose, with covers, Nalgene®
Catalog # 216-8262
   Low Manufacturing Impact
Jars, multipurpose, with covers, Nalgene®
Jars, multipurpose, with covers, Nalgene®

2200 ml, 133 mm, 195 mm

Price
119,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Polycarbonate, clear.

  • Drill, tap or apply clamps to jars to attach heating or cooling equipment
  • Very durable
  • Autoclavable

Multipurpose jars with cover, which can be used as water baths, aquaria/terraria or freeze-drying chambers.

Specifications
  • Ext.Ø:
    133 mm
  • Capacity:
    2200 ml
  • Height:
    195 mm
  • Cat. No.:
    216-8262
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.