O-rings for flat flanges, DURAN®
Flat flanges DN 150, Transparent, Silicone, 157 mm
Catalog # 201-0161
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
Silicone (VMQ), transparent.
- Guarantee excellent joint seal
- Heat resistant from −50 to +200 °C
- Good chemical resistance
O-rings for flat flanges with groove.
Specifications
- For:Flat flanges DN 150
- Ø int.:157 mm
- Colour:Transparent
- Material:Silicone
- Seq:04



