Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Micro-Ubbelohde viscometers

4 - 60 mm²/s, 290 mm, 0,70 mm, 3 − 4 ml
Catalog # 645-0077
Supplier:   SI Analytics
Micro-Ubbelohde viscometers
Catalog # 645-0077
Supplier:  SI Analytics
Micro-Ubbelohde viscometers
Micro-Ubbelohde viscometers

4 - 60 mm²/s, 290 mm, 0,70 mm, 3 − 4 ml

Price
350,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Viscometers, with suspended ball level, for determination of relative or absolute kinematic viscosity.

  • Suitable for small samples and short running times
  • Ring marks for checking by manually
  • Uncalibrated or calibrated with constant for automatic measurements

 : DIN 51 562-2

Specifications
  • Range:
    4 - 60 mm²/s
  • Volume:
    3 − 4 ml
  • Length:
    290 mm
  • Seq:
    13
  • Ø int.:
    0,70 mm