Order Entry
Belgium
Orders LinkContactUsLinkComponent
Nalgene™ Screw Caps

Nalgene™ Screw Caps

Replacement closure, 70 mm, Natural, PP
Catalog # NALG71-2154-0700
   Low Manufacturing Impact
Nalgene™ Screw Caps
Catalog # NALG71-2154-0700
   Low Manufacturing Impact
Nalgene™ Screw Caps
Nalgene™ Screw Caps

Replacement closure, 70 mm, Natural, PP

Price
39,50 €
Log in for availability
1 * 12 ST
Product Details & Documents

PP, coloured.

  • Very good chemical resistance
  • Heat resistant up to 135 °C
  • Autoclavable

Screw caps without inserts for Nalgene® narrow and wide mouth bottles, as well as Erlenmeyer flasks with thread.

Specifications
  • Cap Size:
    70 mm
  • Colour:
    Natural
  • Description:
    Replacement closure
  • Material:
    PP
  • Seq:
    41
  • Cat. No.:
    NALG71-2154-0700
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact