Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Fire Blankets

VWR®, Fire Blankets

Fire blanket, 1200×1800 mm
Catalog # 118-1106
Supplier:   VWR Collection
VWR®, Fire Blankets
Catalog # 118-1106
Supplier:  VWR Collection
VWR®, Fire Blankets
VWR®, Fire Blankets

Fire blanket, 1200×1800 mm

Price
85,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

Made from a composite material including two plies of glass fibre matting and one layer of flame-retardant foil. For extinguishing and smothering relatively small fires. Environmentally friendly, these blankets contain no asbestos.

  • Heat resistant up to 550 °C
  • Safe, dust-free storage in a covered plastic box labelled in three languages (German, English, French)
  • Can be wall mounted
  • Unfolds quickly with two ripcords

BS EN 1869

Certifications: BS EN 1869

Documents

Specifications
  • Description:
    Fire blanket
  • L×W:
    1200×1800 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.