VWR®, Fire Blankets
Fire blanket, 1200×1200 mm
Catalog # 118-1105
Supplier: VWR Collection
Jump to:
Product Details & Documents
Made from a composite material including two plies of glass fibre matting and one layer of flame-retardant foil. For extinguishing and smothering relatively small fires. Environmentally friendly, these blankets contain no asbestos.
- Heat resistant up to 550 °C
- Safe, dust-free storage in a covered plastic box labelled in three languages (German, English, French)
- Can be wall mounted
- Unfolds quickly with two ripcords
BS EN 1869
: BS EN 1869
Documents
TDS_VWR_FIRE_BLANKETS.pdf
Product specification
VWR® for Lab Safety
Product Literature
Specifications
- Description:Fire blanket
- L×W:1200×1200 mm