Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beta radiation shields, Nalgene®

Beta radiation shields, Nalgene®

305×305×457 mm, Angled
Catalogus # 113-2803
   Low Manufacturing Impact
Leverancier:   Thermo Fisher Scientific
Beta radiation shields, Nalgene®
Catalogus # 113-2803
   Low Manufacturing Impact
Beta radiation shields, Nalgene®
Beta radiation shields, Nalgene®

305×305×457 mm, Angled

Price
381,00 €
Log in voor beschikbaarheid
1 * 1 ST
Product Details & Documents

Acrylic, transparent, thickness: 9 mm.

  • The deep base (305 mm) provides a large flat work surface and minimises the risk of 'hot spots' on the lab bench
  • Designed to protect the lab worker when handling beta emitting isotopes

Meets OSHA Standard 29 CFR Part 1910, 1030

Certificeringen: Meets OSHA Standard 29 CFR Part 1910, 1030

Specificaties
  • Form:
    Angled
  • W×D×H:
    305×305×457 mm
  • Cat. No.:
    113-2803
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.