Stopcocks, Nalgene®
4 mm, 6,35 - 9,53 mm
Catalog # 229-0017
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Polypropylene with PTFE plug.
- Autoclavable
- Very good chemical resistance
- Serrated tubulation on each end accepts 1/2" through 5/16" tubing
Permit reliable, accurate liquid flow control in liquid handling systems. They are ideal for use in developing in-house fluid transfer systems for one-way fluid path for accurate filling or dispensing. The two-way stopcocks feature serrated tubulation on each end.
Specifications
- Hole Ø:4 mm
- For tube I-Ø:6,35 - 9,53 mm
- Cat. No.:229-0017
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



