Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Sample containers, with snap-on caps, Nalgene®

50 ml, 37,3 mm, 70,9 mm
Catalog # 216-8155
   Low Manufacturing Impact
Sample containers, with snap-on caps, Nalgene®
Catalog # 216-8155
   Low Manufacturing Impact
Sample containers, with snap-on caps, Nalgene®
Sample containers, with snap-on caps, Nalgene®

50 ml, 37,3 mm, 70,9 mm

Price
39,00 €
Log in for availability
1 * 12 ST
Product Details & Documents

LDPE, translucent.

  • Good chemical resistance
  • Heat resistant from –100 to +80 °C
  • Tight fitting snap-on cover, robust

Suitable as a sample container, beaker for pH measurements, weighing container and many other applications.

Specifications
  • Ext.Ø:
    37,3 mm
  • Capacity:
    50 ml
  • Height:
    70,9 mm
  • Cat. No.:
    216-8155
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact