Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample containers, with snap-on caps, Nalgene®

Sample containers, with snap-on caps, Nalgene®

28 ml, 27,1 mm, 84,6 mm
Catalog # 216-8154
   Low Manufacturing Impact
Sample containers, with snap-on caps, Nalgene®
Catalog # 216-8154
   Low Manufacturing Impact
Sample containers, with snap-on caps, Nalgene®
Sample containers, with snap-on caps, Nalgene®

28 ml, 27,1 mm, 84,6 mm

Price
30,80 €
Log in for availability
1 * 12 ST
Product Details & Documents

LDPE, translucent.

  • Good chemical resistance
  • Heat resistant from –100 to +80 °C
  • Tight fitting snap-on cover, robust

Suitable as a sample container, beaker for pH measurements, weighing container and many other applications.

Specifications
  • Ext.Ø:
    27,1 mm
  • Capacity:
    28 ml
  • Height:
    84,6 mm
  • Cat. No.:
    216-8154
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.