Order Entry
Belgium
Orders LinkContactUsLinkComponent
Sample containers, with snap-on caps, Nalgene®

Sample containers, with snap-on caps, Nalgene®

18 ml, 27,1 mm, 52,6 mm
Catalog # 216-8153
   Low Manufacturing Impact
Sample containers, with snap-on caps, Nalgene®
Catalog # 216-8153
   Low Manufacturing Impact
Sample containers, with snap-on caps, Nalgene®
Sample containers, with snap-on caps, Nalgene®

18 ml, 27,1 mm, 52,6 mm

Price
24,80 €
Log in for availability
1 * 12 ST
Product Details & Documents

LDPE, translucent.

  • Good chemical resistance
  • Heat resistant from –100 to +80 °C
  • Tight fitting snap-on cover, robust

Suitable as a sample container, beaker for pH measurements, weighing container and many other applications.

Specifications
  • Ext.Ø:
    27,1 mm
  • Capacity:
    18 ml
  • Height:
    52,6 mm
  • Cat. No.:
    216-8153
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact