Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Process pH combination electrodes

pH-combination electrodes with sphere membrane, H 64, 0 - 14, 0...+100 °C, Glass, KCl 3 mol/l, Ground joint, 12×170 mm, Plug head
Catalog # 662-1214
Supplier:   SI Analytics
Process pH combination electrodes
Catalog # 662-1214
Supplier:  SI Analytics
Process pH combination electrodes
Process pH combination electrodes

pH-combination electrodes with sphere membrane, H 64, 0 - 14, 0...+100 °C, Glass, KCl 3 mol/l, Ground joint, 12×170 mm, Plug head

Price
417,00 €
Log in for availability
1 * 1 ST
Specifications
  • Connection:
    Plug head
  • Ø×L:
    12×170 mm
  • Type:
    H 64
  • Description:
    pH-combination electrodes with sphere membrane
  • Material:
    Glass
  • Seq:
    21
  • Diaphr.:
    Ground joint
  • Electrolyte:
    KCl 3 mol/l
  • Temp.:
    0...+100 °C
  • pH:
    0 - 14
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.