Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Calibration Weights, Class E2

VWR®, Calibration Weights, Class E2

20 kg, 30 ± mg
N° de catalogue 611-8426
Fournisseur:   VWR Collection
VWR®, Calibration Weights, Class E2
N° de catalogue 611-8426
Fournisseur:  VWR Collection
VWR®, Calibration Weights, Class E2
VWR®, Calibration Weights, Class E2

20 kg, 30 ± mg

Prix
3 890,00 €
Connexion Pour la disponibilité
1 * 1 ST
Product Details & Documents

Weights made from solid, anti-magnetic, polished stainless steel.

  • Wire weights up to 500 mg in cobalt alloy
  • Identification number guarantees traceability for weights from 1g upwards
  • Laser engraving improves legibility of markings
  • Available with or without COFRAC certificate

Suitable for high resolution electronic balances.

Certificeringen: Conform to OIML R111 recommendations.

Bestelinformatie: All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of weight sets are also available - please search for product 'Calibration weight sets, Class E2'.

Verpakking: Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.

Spécifications
  • Weight:
    20 kg
  • Seq:
    30
  • Tolerance:
    30 ± mg
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.