VWR®, Calibration Weights, Class E2
500 g, 0,75 ± mg
Catalog # 611-8399
Supplier: VWR Collection
Jump to:
Product Details & Documents
Weights made from solid, anti-magnetic, polished stainless steel.
- Wire weights up to 500 mg in cobalt alloy
- Identification number guarantees traceability for weights from 1g upwards
- Laser engraving improves legibility of markings
- Available with or without COFRAC certificate
Suitable for high resolution electronic balances.
Certifications: Conform to OIML R111 recommendations.
Ordering information: All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of weight sets are also available - please search for product 'Calibration weight sets, Class E2'.
Packaging: Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.
Documents
CoC_VWRI611-8137_S1930219 CoC_VWRI611-8143_S1936075 CoC_VWRI611-8145_Z1944386 CoC_VWRI611-8146_Z1509059
TDS_VWR_CALIBRATION_WEIGHTS_CLASS_E2_IN_PLASTIC_CASES_WITH_CERTIFICATE TDS_VWR_CALIBRATION_WEIGHTS_CLASS_E2_IN_PLASTIC_CASES_WITHOUT_CERTIFICATE
Spécification du produit
VWR® Balances and Accessories Premium line VWR® for Calibrations VWR® for Weighing
Documentation produit
Specifications
- Weight:500 g
- Seq:25
- Tolerance:0,75 ± mg



