Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Calibration Weights, Class E2

VWR®, Calibration Weights, Class E2

100 mg, 0,016 ± mg
Catalog # 611-8107
Supplier:   VWR Collection
VWR®, Calibration Weights, Class E2
Catalog # 611-8107
Supplier:  VWR Collection
VWR®, Calibration Weights, Class E2
VWR®, Calibration Weights, Class E2

100 mg, 0,016 ± mg

Price
46,30 €
Log in for availability
1 * 1 ST
Product Details & Documents

Weights made from solid, anti-magnetic, polished stainless steel.

  • Wire weights up to 500 mg in cobalt alloy
  • Identification number guarantees traceability for weights from 1g upwards
  • Laser engraving improves legibility of markings
  • Available with or without COFRAC certificate

Suitable for high resolution electronic balances.

Certifications: Conform to OIML R111 recommendations.

Ordering information: All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of weight sets are also available - please search for product 'Calibration weight sets, Class E2'.

Packaging: Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.

Specifications
  • Weight:
    100 mg
  • Seq:
    39
  • Tolerance:
    0,016 ± mg