VWR®, Calibration Weights, Class E2
1 mg, 0,006 ± mg
Catalog # 611-8101
Supplier: VWR Collection
Jump to:
Product Details & Documents
Weights made from solid, anti-magnetic, polished stainless steel.
- Wire weights up to 500 mg in cobalt alloy
- Identification number guarantees traceability for weights from 1g upwards
- Laser engraving improves legibility of markings
- Available with or without COFRAC certificate
Suitable for high resolution electronic balances.
Certifications: Conform to OIML R111 recommendations.
Ordering information: All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of weight sets are also available - please search for product 'Calibration weight sets, Class E2'.
Packaging: Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.
Specifications
- Weight:1 mg
- Seq:33
- Tolerance:0,006 ± mg



