Order Entry
Belgium
Orders LinkContactUsLinkComponent
Micro filter funnels, DURAN®

Micro filter funnels, DURAN®

10 mm, 4, 2 ml, 6 mm
Catalog # SCOT258575404
Supplier:   DWK Life Sciences
Micro filter funnels, DURAN®
Catalog # SCOT258575404
Supplier:  DWK Life Sciences
Micro filter funnels, DURAN®
Micro filter funnels, DURAN®

10 mm, 4, 2 ml, 6 mm

Price
49,10 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • For filtration of very small volumes
  • Highly resistant to most chemicals such as solvents, acids and alkalis
  • Very good temperature resistance

With integrated sintered glass filter plate.

Specifications
  • Plate Ø:
    10 mm
  • Porosity:
    4
  • Capacity:
    2 ml
  • Stem O-Ø:
    6 mm