VWR®, Block Weights, Class M1
20 kg, 1000 ± mg, With certificate
Catalog # 611-8326
Supplier: VWR Collection
Jump to:
Product Details & Documents
Rectangular weights made from cast iron (density 7,2 g/cm³).
- Indelible unique identification number guarantees traceability
Colour: Grey.
Conforms to OILM, COFRAC accredited
Certifications: Conforms to OIML, COFRAC accredited.
Packaging: Block weights are supplied with cardboard packaging to protect the weights during transportation.
Documents
VWR® for Calibrations VWR® for Weighing
Documentation produit
Specifications
- Weight:20 kg
- Seq:007
- Tolerance:1000 ± mg
- Type:With certificate



