Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Cryoboxes, Nalgene®

Nalgene® polycarbonate cryobox, weight: 0,52 kg, 5×5, Cryogenic vials 1,2 and 2,0 ml, White, 76×76×52 mm
Catalog # 479-3311
   Low Manufacturing Impact
Cryoboxes, Nalgene®
Catalog # 479-3311
   Low Manufacturing Impact
Cryoboxes, Nalgene®
Cryoboxes, Nalgene®

Nalgene® polycarbonate cryobox, weight: 0,52 kg, 5×5, Cryogenic vials 1,2 and 2,0 ml, White, 76×76×52 mm

Price
62,00 €
Sale

Valid until 30/06/2026

Log in for availability
1 * 8 ST
Product Details & Documents

White PC, autoclavable.

  • Durable, all-plastic CryoBoxes™ for short- or long-term storage
  • Plastic boxes are autoclavable for decontamination
  • Printed grid on plastic lids for easy inventory management
  • Chipboard/cardboard boxes have dividers and vents in base for good drainage and air circulation
  • Available with dividers from 25 to 169 tube storage

For ultra-low temperature storage of cryovials from –196 to +121 °C.

Transparent lid with printed grid permits viewing of contents and is keyed to prevent misalignment.

Accepts writing with cryo-markers.

Meet the needs of any budget with plastic or cardboard CryoBoxes™ designed to store cryogenic vials and tubes. Choose from a variety of durable plastic Thermo Scientific™ CryoBox™ styles with keyed lids and printed location grids, or select economical cardboard/chipboard CryoBoxes™ for short-term storage. The plastic boxes are optimised to fit our own brand of Nalgene™ and Nunc™ vials and microcentrifuge tubes best.

Specifications
  • Compartments:
    5×5
  • For:
    Cryogenic vials 1,2 and 2,0 ml
  • W×D×H ext.:
    76×76×52 mm
  • Colour:
    White
  • Description:
    Nalgene® polycarbonate cryobox, weight: 0,52 kg
  • Seq:
    01
  • Cat. No.:
    479-3311
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact