Order Entry
Belgium
Orders LinkContactUsLinkComponent
Cryogenic vials, Nalgene®

Cryogenic vials, Nalgene®

Tubes, without writing area, non sterile, 1,20 ml, Conical, 12,7×38,1 mm, Yes, Clear
Catalog # 479-0007
   Low Manufacturing Impact
Cryogenic vials, Nalgene®
Catalog # 479-0007
   Low Manufacturing Impact
Cryogenic vials, Nalgene®
Cryogenic vials, Nalgene®

Tubes, without writing area, non sterile, 1,20 ml, Conical, 12,7×38,1 mm, Yes, Clear

Price
326,00 €
Sale

Valid until 31/03/2026

Log in for availability
1 * 1.000 ST
Product Details & Documents

These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to the vapour phase of liquid nitrogen (at temperatures as low as –150 °C). They are made from PPCO and have HDPE screw caps.

  • External thread
  • Self standing
  • Non cytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
  • Tubes with writing area are graduated

System 100™ tubes allow for maximum storage capacity and have a PP closure and internal silicone gasket.

PS colour coders fit into the top of Nalgene® cryogenic vial closures (except Cat. No. 479-0006). They provide quick identification.

Warning: Do not store in the liquid phase of nitrogen without CryoFlex™ tubing.

PS colour coders fit into the top of Nalgene® cryogenic vial closures (except Cat. No. 479-0006). They provide quick identification.

Certificeringen: CE Marked for storage of diagnostic samples in the EU. Certified SAL of 10⁻⁶ for the highest sterility assurance available.

Let op: Do not store in the liquid phase of nitrogen without CryoFlex™ tubing.

Specifications
  • Cap included:
    Yes
  • Ø×H:
    12,7×38,1 mm
  • Capacity:
    1,20 ml
  • Description:
    Tubes, without writing area, non sterile
  • Seq:
    05
  • Cap colour:
    Clear
  • Base:
    Conical
  • Cat. No.:
    479-0007
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Aanbevelingen

Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.

Anders ontvangt u algemene aanbevelingen.