Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Cryogenic vials, Nalgene®

Tubes, without writing area, sterile, suitable for storage down to -80 °C only, 15,00 ml, Flat, 33,3×46,0 mm, Yes, Clear
Catalog # 479-0006
   Low Manufacturing Impact
Cryogenic vials, Nalgene®
Catalog # 479-0006
   Low Manufacturing Impact
Cryogenic vials, Nalgene®
Cryogenic vials, Nalgene®

Tubes, without writing area, sterile, suitable for storage down to -80 °C only, 15,00 ml, Flat, 33,3×46,0 mm, Yes, Clear

Price
105,00 €
Sale

Valid until 30/06/2026

Log in for availability
1 * 75 ST
Product Details & Documents

These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to the vapour phase of liquid nitrogen (at temperatures as low as –150 °C). They are made from PPCO and have HDPE screw caps.

  • External thread
  • Self standing
  • Non cytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
  • Tubes with writing area are graduated

System 100™ tubes allow for maximum storage capacity and have a PP closure and internal silicone gasket.

PS colour coders fit into the top of Nalgene® cryogenic vial closures (except Cat. No. 479-0006). They provide quick identification.

Warning: Do not store in the liquid phase of nitrogen without CryoFlex™ tubing.

PS colour coders fit into the top of Nalgene® cryogenic vial closures (except Cat. No. 479-0006). They provide quick identification.

 : CE Marked for storage of diagnostic samples in the EU. Certified SAL of 10⁻⁶ for the highest sterility assurance available.

 : Do not store in the liquid phase of nitrogen without CryoFlex™ tubing.

Specifications
  • Cap included:
    Yes
  • Ø×H:
    33,3×46,0 mm
  • Capacity:
    15,00 ml
  • Description:
    Tubes, without writing area, sterile, suitable for storage down to -80 °C only
  • Seq:
    10
  • Cap colour:
    Clear
  • Base:
    Flat
  • Cat. No.:
    479-0006
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.