VWR®, Block Weights, Class M1
20 kg, 1000 ± mg, Without certificate
Catalog # 611-8300
Supplier: VWR Collection
Jump to:
Product Details & Documents
Rectangular weights made from cast iron (density 7,2 g/cm³).
- Indelible unique identification number guarantees traceability
Colour: Grey.
Conforms to OILM, COFRAC accredited
: Conforms to OIML, COFRAC accredited.
: Block weights are supplied with cardboard packaging to protect the weights during transportation.
Specifications
- Weight:20 kg
- Seq:003
- Tolerance:1000 ± mg
- Type:Without certificate



