Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Block Weights, Class M1

VWR®, Block Weights, Class M1

10 kg, 500 ± mg, Without certificate
Catalog # 611-8299
Supplier:   VWR Collection
VWR®, Block Weights, Class M1
Catalog # 611-8299
Supplier:  VWR Collection
VWR®, Block Weights, Class M1
VWR®, Block Weights, Class M1

10 kg, 500 ± mg, Without certificate

Price
140,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Rectangular weights made from cast iron (density 7,2 g/cm³).

  • Indelible unique identification number guarantees traceability

Colour: Grey.

Conforms to OILM, COFRAC accredited

Certifications: Conforms to OIML, COFRAC accredited.

Packaging: Block weights are supplied with cardboard packaging to protect the weights during transportation.

Specifications
  • Weight:
    10 kg
  • Seq:
    002
  • Tolerance:
    500 ± mg
  • Type:
    Without certificate
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.