Cryogenic vials, Nalgene®
Product Details & Documents
These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to the vapour phase of liquid nitrogen (at temperatures as low as –150 °C). They are made from PPCO and have HDPE screw caps.
- External thread
- Self standing
- Non cytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
- Tubes with writing area are graduated
System 100™ tubes allow for maximum storage capacity and have a PP closure and internal silicone gasket.
PS colour coders fit into the top of Nalgene® cryogenic vial closures (except Cat. No. 479-0006). They provide quick identification.
Warning: Do not store in the liquid phase of nitrogen without CryoFlex™ tubing.
PS colour coders fit into the top of Nalgene® cryogenic vial closures (except Cat. No. 479-0006). They provide quick identification.
Certifications: CE Marked for storage of diagnostic samples in the EU. Certified SAL of 10⁻⁶ for the highest sterility assurance available.
Caution: Do not store in the liquid phase of nitrogen without CryoFlex™ tubing.
Specifications
- Cap included:Yes
- Ø×H:11,7×38,1 mm
- Capacity:1,00 ml
- Description:System 100™ tubes, with writing area, sterile, RNase-, DNase-free
- Seq:01
- Cap colour:Clear
- Base:Conical
- Cat. No.:479-3224
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



