Cryogenic vials, Nalgene®
Product Details & Documents
These storage tubes are ideally suited for research and general laboratory storage of high-value and genomic materials down to the vapour phase of liquid nitrogen (at temperatures as low as –150 °C). They are made from PPCO and have HDPE screw caps.
- External thread
- Self standing
- Non cytotoxic raw materials for added sample security and tubes certified free of Dnase and RNase for genomic applications
- Tubes with writing area are graduated
System 100™ tubes allow for maximum storage capacity and have a PP closure and internal silicone gasket.
PS colour coders fit into the top of Nalgene® cryogenic vial closures (except Cat. No. 479-0006). They provide quick identification.
Warning: Do not store in the liquid phase of nitrogen without CryoFlex™ tubing.
PS colour coders fit into the top of Nalgene® cryogenic vial closures (except Cat. No. 479-0006). They provide quick identification.
Certifications: CE Marked for storage of diagnostic samples in the EU. Certified SAL of 10⁻⁶ for the highest sterility assurance available.
Caution: Do not store in the liquid phase of nitrogen without CryoFlex™ tubing.
Specifications
- Cap included:Yes
- Ø×H:12,7×88,9 mm
- Capacity:5,00 ml
- Description:Tubes, with writing area, sterile, RNase-, DNase-free
- Seq:09
- Cap colour:Clear
- Base:Conical
- Cat. No.:479-3223
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



