Separating funnels, Squibb, Nalgene®
2000 ml, 53 mm
N° de catalogue 527-2105
Fournisseur: Thermo Fisher Scientific
Separating funnels, Squibb, Nalgene®
N° de catalogue 527-2105
Fournisseur: Thermo Fisher Scientific
Jump to:
Product Details & Documents
FEP translucent, TFE stopcock, ETFE screw closure.
- Leakproof closure and stopcock
- Autoclavable except for stopcock assembly
- TFE stopcock requires no lubrication
Robust, transparent, non stick for easy cleaning, non wetting for complete draining and impervious to any chemical used in a separating funnel.
Documents
NALG4301-0250_TDS_EN
Datasheet
Specifications
- Capacity:2000 ml
- Ø cap:53 mm
- Cat. No.:527-2105
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- N° de catalogueDisponibilitéPrix
- Replacement stopcock assembly
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



