Separating funnels, Squibb, Nalgene®
500 ml, 43 mm
527-0007
PPCO translucent, TFE stopcock, PP screw closure.
- Leakproof closure and stopcock
- Very good chemical resistance
- Autoclavable except for stopcock assembly
- TFE stopcock requires no lubrication
- Capacity:500 ml
- Ø cap:43 mm
- Cat. No.:527-0007
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



