Funnels, analytical, Nalgene®
80 mm, 7 mm, 77 mm
Catalog # 221-0086
Supplier: Thermo Fisher Scientific
Funnels, analytical, Nalgene®
Catalog # 221-0086
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PPCO, translucent.
- Inner ribs at an angle of 58° to accelerate the filtering process
- Outer ribs prevent air from being trapped under the filter paper
- Autoclavable
With inner and outer ribs. Cone angle 60°.
Documents
Specifications
- Funnel O-Ø:77 mm
- Stem O-Ø:7 mm
- Stem length:80 mm
- Cat. No.:221-0086
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



