Dewar flasks, Nalgene®
Dewar flask 4150-4000
Catalog # 478-5404
Supplier: Thermo Fisher Scientific
Dewar flasks, Nalgene®
Catalog # 478-5404
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
HDPE flask and cover. Shatterproof flasks for short term storage of ice water, dry ice solvent and liquid nitrogen.
- Double walls filled with urethane foam
- Vented insulated cover
- With carrying handle (except 10 L model)
Withstand temperatures from −196 to +100 °C.
Withstand temperatures from -196 to +100 °C
Vented insulated cover
With carrying handle (except 10 l model)
Specifications
- Description:Dewar flask 4150-4000
- Cat. No.:478-5404
- Environmental certification:NAR Certificate of Retirement
- Capacity:4 L
- Int. height:295 mm
- Model:4150-4000
- Temperature range:−196...+100 °C
- Ø neck:158 mm
- Environmentally Preferable:Low Manufacturing Impact
- Overall height:353 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



