Order Entry
Belgium
Orders LinkContactUsLinkComponent
VWR®, Calibration Weights, Class F1

VWR®, Calibration Weights, Class F1

100 mg, 0,05 ± mg
Catalog # 611-8237
Supplier:   VWR Collection
VWR®, Calibration Weights, Class F1
Catalog # 611-8237
Supplier:  VWR Collection
VWR®, Calibration Weights, Class F1
VWR®, Calibration Weights, Class F1

100 mg, 0,05 ± mg

Price
111,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Weights made from anti-magnetic, polished stainless steel. Suitable for medium resolution precision electronic balances. Weights have adjustment cavities for weights of more than 20 g.

  • Wire weights up to 500 mg in cobalt alloy
  • Identification number guarantees traceability for weights from 1 g upwards
  • Laser engraving improves legibility of the markings
  • Available with or without COFRAC certificate

Conform to OILM R111 recommendations.

Certifications: Conform to OIML R111 recommendations.

Ordering information: All weights from 1 mg to 20 kg are available with or without COFRAC certificate - please visit website or contact your local Avantor sales office. A range of weight sets are also available - please search for product 'Calibration weight sets, Class F1'.

Packaging: Plastic cases have a vacuum sealed protective film to ensure that the case and calibration weight are protected during transportation.

Specifications
  • Weight:
    100 mg
  • Seq:
    07
  • Tolerance:
    0,05 ± mg
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.