Order Entry
Belgium
Orders LinkContactUsLinkComponent
Erlenmeyer flasks with baffles, Nalgene®

Erlenmeyer flasks with baffles, Nalgene®

2000 ml
Catalog # 710-4104
   Low Manufacturing Impact
Erlenmeyer flasks with baffles, Nalgene®
Catalog # 710-4104
   Low Manufacturing Impact
Erlenmeyer flasks with baffles, Nalgene®
Erlenmeyer flasks with baffles, Nalgene®

2000 ml

Price
142,00 €
Log in for availability
1 * 2 ST
Product Details & Documents

PC, transparent.

  • Thermal resistance from −135 to +135 °C
  • Shatter-proof with high mechanical strength
  • Good chemical resistance, but not suitable for solvents, strong acids or alkaline solutions

With four baffles seamlessly incorporated in the base. Ensures excellent mixing of liquids or microbiological cultures. Growth rates for E. coli and S. cerevisiae are comparable with glass flasks. The 500 and 1000 ml flasks have a straight neck accepting 38 mm standard caps made of rust-proof steel or plastic.

Specifications
  • Capacity:
    2000 ml
  • Cat. No.:
    710-4104
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact