Erlenmeyer flasks with baffles, Nalgene®
500 ml
710-4102
Erlenmeyer flasks with baffles, Nalgene®
710-4102
PC, transparent.
- Thermal resistance from −135 to +135 °C
- Shatter-proof with high mechanical strength
- Good chemical resistance, but not suitable for solvents, strong acids or alkaline solutions
With four baffles seamlessly incorporated in the base. Ensures excellent mixing of liquids or microbiological cultures. Growth rates for E. coli and S. cerevisiae are comparable with glass flasks. The 500 and 1000 ml flasks have a straight neck accepting 38 mm standard caps made of rust-proof steel or plastic.
- Capacity:500 ml
- Cat. No.:710-4102
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



