Order Entry
Belgium
Orders LinkContactUsLinkComponent
Erlenmeyer flasks with baffles, Nalgene®

Erlenmeyer flasks with baffles, Nalgene®

250 ml
Catalog # 710-4101
   Low Manufacturing Impact
Erlenmeyer flasks with baffles, Nalgene®
Catalog # 710-4101
   Low Manufacturing Impact
Erlenmeyer flasks with baffles, Nalgene®
Erlenmeyer flasks with baffles, Nalgene®

250 ml

Price
101,00 €
Log in for availability
1 * 4 ST
Product Details & Documents

PC, transparent.

  • Thermal resistance from −135 to +135 °C
  • Shatter-proof with high mechanical strength
  • Good chemical resistance, but not suitable for solvents, strong acids or alkaline solutions

With four baffles seamlessly incorporated in the base. Ensures excellent mixing of liquids or microbiological cultures. Growth rates for E. coli and S. cerevisiae are comparable with glass flasks. The 500 and 1000 ml flasks have a straight neck accepting 38 mm standard caps made of rust-proof steel or plastic.

Specifications
  • Capacity:
    250 ml
  • Cat. No.:
    710-4101
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact