Measuring cylinders, conical, Nalgene®
1000 ml, ±9,0 ml
Catalog # 213-0261
Supplier: Thermo Fisher Scientific
Measuring cylinders, conical, Nalgene®
Catalog # 213-0261
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PMP, transparent.
- Excellent chemical resistance
- Unbreakable, autoclavable
- The liquid volume can be read easily because no meniscus is formed
Ideal for pharmaceutical applications. Graduations in ml and oz. With octagonal foot for improved stability, and spout.
: Conforms to the volume and accuracy requirements of ASTM E1094.
Specifications
- Capacity:1000 ml
- Tolerance:±9,0 ml
- Cat. No.:213-0261
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact



