Measuring cylinders, conical, Nalgene®
250 ml, ±3,4 ml
Catalog # 213-0259
Supplier: Thermo Fisher Scientific
Measuring cylinders, conical, Nalgene®
Catalog # 213-0259
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
PMP, transparent.
- Excellent chemical resistance
- Unbreakable, autoclavable
- The liquid volume can be read easily because no meniscus is formed
Ideal for pharmaceutical applications. Graduations in ml and oz. With octagonal foot for improved stability, and spout.
Certifications: Conforms to the volume and accuracy requirements of ASTM E1094.
Specifications
- Capacity:250 ml
- Tolerance:±3,4 ml
- Cat. No.:213-0259
- Environmental certification:IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



