Order Entry
Belgium
Orders LinkContactUsLinkComponent
Measuring cylinders, conical, Nalgene®

Measuring cylinders, conical, Nalgene®

125 ml, ±1,8 ml
Catalog # NALG3673-0004
   Low Manufacturing Impact
Measuring cylinders, conical, Nalgene®
Catalog # NALG3673-0004
   Low Manufacturing Impact
Measuring cylinders, conical, Nalgene®
Measuring cylinders, conical, Nalgene®

125 ml, ±1,8 ml

Price
32,80 €
Log in for availability
1 * 1 ST
Product Details & Documents

PMP, transparent.

  • Excellent chemical resistance
  • Unbreakable, autoclavable
  • The liquid volume can be read easily because no meniscus is formed

Ideal for pharmaceutical applications. Graduations in ml and oz. With octagonal foot for improved stability, and spout.

Certifications: Conforms to the volume and accuracy requirements of ASTM E1094.

Specifications
  • Capacity:
    125 ml
  • Tolerance:
    ±1,8 ml
  • Cat. No.:
    NALG3673-0004
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.