Order Entry
Belgium
Orders LinkContactUsLinkComponent
Automatic burettes, self-zeroing, Nalgene®

Automatic burettes, self-zeroing, Nalgene®

50 ml, 0,1 ml, 0,01 ± ml
Catalog # 612-2585
   Low Manufacturing Impact
Automatic burettes, self-zeroing, Nalgene®
Catalog # 612-2585
   Low Manufacturing Impact
Automatic burettes, self-zeroing, Nalgene®
Automatic burettes, self-zeroing, Nalgene®

50 ml, 0,1 ml, 0,01 ± ml

Price
248,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

Crystal-clear acrylic, PMP tip and TFE stopcock and plug, LDPE bottle with PP screw closure, 1 m PVC tubing.

  • Unaffected by dilute mineral acids and bases except HF and NH₄OH
  • Not designed for alcohol and organic solvents

Durable, excellent for general use, schools, industrial labs and field use.

ASTM E287

Certifications: ASTM E287

Specifications
  • Capacity:
    50 ml
  • Division:
    0,1 ml
  • Tolerance:
    0,01 ± ml
  • Cat. No.:
    612-2585
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Stopcock assembly for burette, 25 ml
    Stopcock assembly for burette, 25 ml
    NALG71-3650-1025
    Log in for availability
    1 * 2 ST - 377,00 €