Dropping bottles, LDPE, Nalgene®
8 ml, LDPE, 65 mm, 20 mm, 15-415 mm, Nalgene controlled dropper
Catalog # 215-2350
Supplier: Thermo Fisher Scientific
Dropping bottles, LDPE, Nalgene®
Catalog # 215-2350
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
Dropper bottles made up of natural/white low density polyethylene.
- Round shape
- Drop size: 40/50 μl
- Leakproof
Certifications: Compliance with ISO 13485:2003; 21CFR177.1520 and USP Class VI.
Ordering information: Controlled-drop dispensing tip and coloured closures are available seperately.
Documents
Specifications
- Ext.Ø:20 mm
- For:Nalgene controlled dropper
- Thread:15-415 mm
- Capacity:8 ml
- Height:65 mm
- Material:LDPE
- Seq:02
- Cat. No.:215-2350
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #AvailabilityPrice
- Closures, PP, yellow
Product Information
- Catalog #AvailabilityPrice
- Dispensing tips, LDPE, clear, 50 µl
Product Information
- Catalog #AvailabilityPrice
- Dispensing tips, LDPE, clear, 40 µl
Product Information
- Catalog #AvailabilityPrice
- Closures, PP, natural
Product Information
- Catalog #AvailabilityPrice
- Closures, PP, white
Product Information
- Catalog #AvailabilityPrice
- Closures, PP, green
Product Information
- Catalog #AvailabilityPrice
- Closures, PP, blue
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



