Closed dome tanks
Closed dome tank, with silicone gasketed PP closure, neck opening: 150 mm, 210 l, 559×1099 mm
Catalog # NALG2650-0055
Supplier: Thermo Fisher Scientific
Closed dome tanks
Catalog # NALG2650-0055
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These dome tanks are designed for use as closed containment systems. Tanks feature a 150 mm neck opening fitted with a gasketed closure for secure sealing.
Documents
NALG2650-0030_TDS_EN
Datasheet
Specifications
- Capacity:210 l
- Description:Closed dome tank, with silicone gasketed PP closure, neck opening: 150 mm
- Ø ext.×H:559×1099 mm
- Cat. No.:NALG2650-0055
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Accessories
Product Information
- Catalog #Cap SizeFor bottlesAvailabilityPrice
- with silicone gasket, true union clampwith silicone gasket, true union clampNALG2651-0200152,3 mm75/115/ 210/380 lLog in for availability1 * 1 ST - 1 250,00 €



