Closed dome tanks
Closed dome tank, with silicone gasketed PP closure, neck opening: 150 mm, 115 l, 470×981 mm
NALG2650-0030
These dome tanks are designed for use as closed containment systems. Tanks feature a 150 mm neck opening fitted with a gasketed closure for secure sealing.
- Capacity:115 l
- Description:Closed dome tank, with silicone gasketed PP closure, neck opening: 150 mm
- Ø ext.×H:470×981 mm
- Cat. No.:NALG2650-0030
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact



