Dropping bottles, LDPE, Nalgene®
60 ml
Catalog # 215-7873
Supplier: Thermo Fisher Scientific
Dropping bottles, LDPE, Nalgene®
Catalog # 215-7873
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
LDPE, translucent, with dropping seal and PP cap.
- Good chemical resistance, heat resistant up to 80 °C
- Tethered nozzle cannot be lost
- Leakproof
Only dispenses single drops. Easy filling.
Specifications
- Capacity:60 ml
- Cat. No.:215-7873
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



