Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Filter discs, DURAN®

2, 90 mm, 6 mm
N° de catalogue SCOT251590208
Fournisseur:   DWK Life Sciences
Filter discs, DURAN®
N° de catalogue SCOT251590208
Fournisseur:  DWK Life Sciences
Filter discs, DURAN®
Filter discs, DURAN®

2, 90 mm, 6 mm

Prix
43,50 €
Log in for availability
1 * 1 ST
Product Details & Documents

Sintered glass filters have neutral properties with unfused edge and untreated surfaces. The hard sintering process makes the material resilient.

  • Available in intermediate sizes, alternative dimensions, alternate porosities and bi-planar design

Made from clear DURAN® borosilicate glass 3,3.

Specifications
  • Ø:
    90 mm
  • Porosity:
    2
  • Seq:
    50
  • Thickness:
    6 mm