Order Entry
Belgium
Orders LinkContactUsLinkComponent
DURAN® Evaporating Flasks

DURAN® Evaporating Flasks

250 ml, 29/32 NS, 140 mm
Catalog # SCOT241203703
Supplier:   DWK Life Sciences
DURAN® Evaporating Flasks
Catalog # SCOT241203703
Supplier:  DWK Life Sciences
DURAN® Evaporating Flasks
DURAN® Evaporating Flasks

250 ml, 29/32 NS, 140 mm

Price
47,90 €
Log in for availability
1 * 1 ST
Product Details & Documents

DURAN®, borosilicate glass 3.3, clear.

  • Very good chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

NS 29/32 standard ground joint socket, pear-shaped, centre neck, thick-walled. Suitable for all standard rotary evaporators; with white labelling area.

Specifications
  • Socket size:
    29/32 NS
  • Capacity:
    250 ml
  • Seq:
    03
  • Total height:
    140 mm
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.