Jerricans, Nalgene®
10 l, 191×229×368 mm, 53B
Catalog # 216-8692
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
HDPE, translucent with white PP screw cap.
- Good chemical resistance
- Temperature resistant from −100 to +120 °C
- Stable sturdy design with integral graduations in gallons and litres, leakproof closure
Good stability through a large base and low centre of gravity. The spout is long enough for accurate pouring of liquids. With tethered sealing cap that cannot be lost. Recessed base offers additional support during pouring.
Documents
NALG2240-0050_TDS_EN
Datasheet
Specifications
- Thread:53B
- Capacity:10 l
- W×D×H:191×229×368 mm
- Cat. No.:216-8692
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Aanbevelingen
Aanbevelingen worden alleen gepersonaliseerd op basis van uw winkelvoorkeuren als u daarvoor toestemming hebt gegeven door Verbeter mijn winkelervaring" op Mijn Account pagina" aan te zetten.
Anders ontvangt u algemene aanbevelingen.



