Tanks, rectangular, with cover, Nalgene®
20 L, 356×250×250 mm
Catalog # 216-1922
Supplier: Thermo Fisher Scientific
Tanks, rectangular, with cover, Nalgene®
Catalog # 216-1922
Supplier: Thermo Fisher Scientific
Jump to:
Product Details & Documents
These PP rectangular tanks with cover can significantly reduce evaporation and contamination.
- Good stress-crack resistance
- Suitable for use with many organic chemicals
- Tanks can be modified with a factory-installed spigot
Specifications
- Capacity:20 L
- Seq:02
- W×D×H:356×250×250 mm
- Cat. No.:216-1922
- Environmental certification:NAR Certificate of Retirement
- Environmentally Preferable:Low Manufacturing Impact
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



