Order Entry
Belgium
Orders LinkContactUsLinkComponent
Tanks, rectangular, with cover, Nalgene®

Tanks, rectangular, with cover, Nalgene®

60 L, 450×300×450 mm
Catalog # NALG14100-0040
   Low Manufacturing Impact
Tanks, rectangular, with cover, Nalgene®
Catalog # NALG14100-0040
   Low Manufacturing Impact
Tanks, rectangular, with cover, Nalgene®
Tanks, rectangular, with cover, Nalgene®

60 L, 450×300×450 mm

Price
453,00 €
Log in for availability
1 * 1 ST
Product Details & Documents

These heavy-duty rectangular LLDPE tanks with cover can withstand most acid, alcohols and bases. Tanks feature stepped flange at top provides reinforcement and grip for lifting.

  • Impact- and abrasion-resistant
  • Molded as one piece, no seams
  • Nominal wall thickness is 3,97 mm
  • Stepped flange at top provides reinforcement and grip for lifting
  • Not autoclavable
Specifications
  • Capacity:
    60 L
  • Seq:
    06
  • W×D×H:
    450×300×450 mm
  • Cat. No.:
    NALG14100-0040
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.