Order Entry
Belgium
Orders LinkContactUsLinkComponent
 

Tanks, rectangular, with cover, Nalgene®

30 L, 300×300×300 mm
  216-1913
   Low Manufacturing Impact
Tanks, rectangular, with cover, Nalgene®
  216-1913
   Low Manufacturing Impact
Tanks, rectangular, with cover, Nalgene®
Tanks, rectangular, with cover, Nalgene®

30 L, 300×300×300 mm

 
277,00 €
   
1 * 1 ST
 

These heavy-duty rectangular LLDPE tanks with cover can withstand most acid, alcohols and bases. Tanks feature stepped flange at top provides reinforcement and grip for lifting.

  • Impact- and abrasion-resistant
  • Molded as one piece, no seams
  • Nominal wall thickness is 3,97 mm
  • Stepped flange at top provides reinforcement and grip for lifting
  • Not autoclavable
 
  • Capacity:
    30 L
  • Seq:
    03
  • W×D×H:
    300×300×300 mm
  • Cat. No.:
    216-1913
  • Environmental certification:
    NAR Certificate of Retirement
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.