Order Entry
Belgium
Orders LinkContactUsLinkComponent
Beakers, low form, Nalgene®

Beakers, low form, Nalgene®

400 ml, 50 - 400 ml
Catalog # 213-7135
   Low Manufacturing Impact
Beakers, low form, Nalgene®
Catalog # 213-7135
   Low Manufacturing Impact
Beakers, low form, Nalgene®
Beakers, low form, Nalgene®

400 ml, 50 - 400 ml

Price
84,90 €
Log in for availability
1 * 6 ST
Product Details & Documents

PMP (TPX) crystal clear.

  • Good chemical resistance
  • Heat resistant up to +150 °C, autoclavable at +121 °C (max. 20 minutes)
  • Smooth surfaces for easy, fast cleaning

Designed for general laboratory use. With spout and easy to read, printed graduations with size code, plastic code, maximum temperature for use and 'Not flameproof' symbol. Ribbed for easy stacking. No drip, single spout design provides precision pouring control.

ISO 7056

Certifications: ISO 7056

Specifications
  • Graduation Range:
    50 - 400 ml
  • Capacity:
    400 ml
  • Seq:
    06
  • Cat. No.:
    213-7135
  • Environmental certification:
    IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
  • Environmentally Preferable:
    Low Manufacturing Impact
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.